ECON®

ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3" (80)

  • ERIKS:12427468
  • Manufacturer:8716901001122
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€485.60/ pieceexcl. VAT

€587.58incl. VAT

38 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7752
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
3" (80)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
182 mm
Manual operation
Handle
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Body seal
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
50 bar
DN
3" (80)
d
76 mm
L
182 mm
H
136 mm
M
223 mm
Weight
9.8 kg