ECON®

ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 17.8mm 3/8" (10)

  • ERIKS:13708525
  • Manufacturer:8716901105752
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€136.80/ pieceexcl. VAT

€165.53incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7722FS
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Chemical blackened
Nominal inner diameter
3/8" (10)
External tube diameter of connection
17.8 mm
Connection
Socket weld
Standard welding connection
B16.11
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
71 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F04
Bore
Full bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
Graphite
Material connection piece
ASTM A216 WCB
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
102 bar
Fire safe
Yes
DN
3/8" (10)
Full bore
Yes
d
15 mm
L
71 mm
H
83 mm
M
140 mm
C
17.8 mm
Weight
0.9 kg