ECON®

ECON® Ball valve Type: 7654 Stainless steel/TFM 1600/FPM (FKM) Full bore T-wrench 1000 PSI WOG Butt welded loose end B16.25 S40 88.9mmx5.5mm 3" (80)

  • ERIKS:12700677
  • Manufacturer:8716901156761
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,284.80/ pieceexcl. VAT

€1,554.61incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7654
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
3" (80)
External tube diameter of connection
88.9 mm
Wall thickness, connection
5.5 mm
Connection
Butt welded loose end
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
220 mm
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Bore
Full bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
TFM 1600
Material connection piece
ASTM A351 CF3M
Actuator material
Steel, galvanized
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
51 bar
Maximum operating pressure
51 bar
DN
3" (80)
d
76 mm
L
220 mm
H
159 mm
M
265 mm
C
88.9 mm
Weight
11.9 kg