





€109.20/ pieceexcl. VAT
€132.13incl. VAT
138 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7654 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1/2" (15) |
External tube diameter of connection | 21.4 mm |
Wall thickness, connection | 2.8 mm |
Connection | Butt welded loose end |
Standard welding connection | B16.25 S40 |
Pressure rating | 1000 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 75 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F03 |
Mounting flange 2 | F04 |
Bore | Full bore |
With locking device | Yes |
Material ball | ASTM A351 CF8M |
Seat material | TFM 1600 |
Spindle material | ASTM A276 316 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Body seal | TFM 1600 |
Material connection piece | ASTM A351 CF3M |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 205 °C |
Maximum pressure difference at 20 °C | 63 bar |
Maximum operating pressure | 63 bar |
DN | 1/2" (15) |
d | 15 mm |
L | 75 mm |
H | 72 mm |
M | 145 mm |
C | 21.4 mm |
Weight | 0.7 kg |