ECON®

ECON® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50)

  • ERIKS:11814641
  • Manufacturer:8716901116123
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€251.60/ pieceexcl. VAT

€304.44incl. VAT

242 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7646
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
2" (50)
External tube diameter of connection
61.4 mm
Connection
Socket weld
Standard welding connection
B16.11
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
140 mm
Manual operation
Handle
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Body seal
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
63 bar
Maximum operating pressure
63 bar
DN
2" (50)
d
50 mm
L
140 mm
H
105 mm
M
184 mm
C
61.4 mm
Weight
3.7 kg