ECON®

ECON® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61.5mmx4.5mm 2" (50)

  • ERIKS:11814609
  • Manufacturer:8716901111098
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€277.20/ pieceexcl. VAT

€335.41incl. VAT

705 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7644
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
2" (50)
External tube diameter of connection
61.5 mm
Wall thickness, connection
4.5 mm
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
150 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
68 bar
Maximum operating pressure
63 bar
DN
2" (50)
d
50 mm
L
150 mm
H
110 mm
M
197 mm
C
61.5 mm
Weight
4.3 kg