ECON®

ECON® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 75mmx6.25mm 2.1/2" (65)

  • ERIKS:13278952
  • Manufacturer:8716901219428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€490.40/ pieceexcl. VAT

€593.38incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7642
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
2.1/2" (65)
External tube diameter of connection
75 mm
Wall thickness, connection
6.25 mm
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
145 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Bore
Reduced bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
RPTFE
Body seal
RPTFE
Material connection piece
ASTM A351 CF3M
Actuator material
1.4301
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
76 bar
DN
2.1/2" (65)
Full bore
No
d
50 mm
L
145 mm
H
139 mm
M
202 mm
C
75 mm
Weight
6.5 kg