






€320.00/ pieceexcl. VAT
€387.20incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7642 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN32 |
External tube diameter of connection | 35 mm |
Wall thickness, connection | 1.5 mm |
Connection | Butt weld |
Standard welding connection | EN 10357 series A |
Pressure rating | Class 600 |
Face to Face norm | Manufacturer standard |
Face to Face length | 146 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F04 |
Mounting flange 2 | F05 |
Bore | Full bore |
With locking device | Yes |
Material ball | ASTM A351 CF8M |
Seat material | TF 4103 |
Spindle material | ASTM A276 316 Grade S |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | RPTFE |
Body seal | RPTFE |
Material connection piece | ASTM A351 CF3M |
Actuator material | ASTM A351 CF8 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum operating pressure | 80 bar |
DN | DN32 |
Full bore | Yes |
d | 31.8 mm |
L | 146 mm |
H | 103 mm |
M | 165 mm |
C | 35 mm |
Weight | 3 kg |