ECON®

ECON® Ball valve Type: 7624 Steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15)

  • ERIKS:13492741
  • Manufacturer:8716901214447
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€66.40/ pieceexcl. VAT

€80.34incl. VAT

173 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7624
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
1.0619
Surface protection
Chemical blackened
Nominal inner diameter
1/2" (15)
External tube diameter of connection
22 mm
Wall thickness, connection
3.1 mm
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F04
Bore
Full bore
With locking device
Yes
Material ball
1.4301
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
205 °C
DN
1/2" (15)
d
15 mm
L
75 mm
H
72 mm
M
145 mm
C
22 mm
Weight
0.7 kg