





€62.56/ pieceexcl. VAT
€75.70incl. VAT
33 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7624 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Chemical blackened |
Nominal inner diameter | 1/4" (8) |
External tube diameter of connection | 17.8 mm |
Wall thickness, connection | 4.25 mm |
Connection | Butt weld |
Standard welding connection | B16.25 S40 |
Pressure rating | 1000 PSI WOG |
Face to Face norm | Manufacturer standard |
Face to Face length | 70 mm |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F03 |
Mounting flange 2 | F04 |
Bore | Full bore |
With locking device | Yes |
Material ball | 1.4301 |
Seat material | PTFE |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 205 °C |
DN | 1/4" (8) |
d | 10.6 mm |
L | 70 mm |
H | 72 mm |
M | 145 mm |
C | 17.8 mm |
Weight | 0.7 kg |