ECON®

ECON® Ball valve Type: 7622 Steel/TF 4103/FPM (FKM) Full bore T-wrench Class 300 Butt weld B16.25 S40 114.3mmx6mm 4" (100)

  • ERIKS:13279017
  • Manufacturer:8716901218339
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,009.60/ pieceexcl. VAT

€2,431.62incl. VAT

Estimated delivery date - 16/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7622
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Chemical blackened
Nominal inner diameter
4" (100)
External tube diameter of connection
114.3 mm
Wall thickness, connection
6 mm
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
Class 300
Face to Face norm
Manufacturer standard
Face to Face length
240 mm
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Bore
Full bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
RPTFE
Body seal
RPTFE
Material connection piece
ASTM A216 WCB
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
51 bar
DN
4" (100)
Full bore
Yes
d
100 mm
L
240 mm
H
207.5 mm
M
405 mm
C
114.3 mm
Weight
26 kg