ECON®

ECON® Ball valve Type: 7611 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt welded loose end NEN EN10357 serie D 25.4mmx1.25mm 1" (25)

  • ERIKS:13691781
  • Manufacturer:8716901123435
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€206.40/ pieceexcl. VAT

€249.74incl. VAT

36 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7611
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1" (25)
External tube diameter of connection
25.4 mm
Wall thickness, connection
1.25 mm
Connection
Butt welded loose end
Standard welding connection
EN 10357 Series D
Pressure rating
400 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
125 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Mounting flange 2
F05
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Material connection piece
1.4404
Actuator material
1.4301
DN
1" (25)
d
25 mm
L
125 mm
H
89 mm
M
177 mm
C
25.4 mm
Weight
1.8 kg