ECON®

ECON® Ball valve Type: 7544 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Internal thread (NPT) 4" (100)

  • ERIKS:11814464
  • Manufacturer:8716901110336
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,296.00/ pieceexcl. VAT

€1,568.16incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7544
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
4" (100)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
240 mm
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Bore
Full bore
With locking device
No
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
Steel, galvanized
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
50 bar
Maximum operating pressure
51 bar
DN
4" (100)
d
100 mm
L
240 mm
H
212 mm
M
400 mm
Weight
22.1 kg