ECON®

ECON® Ball valve Type: 7542FS Stainless steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Internal thread (NPT) 1.1/4" (32)

  • ERIKS:14256526
  • Manufacturer:8716901127662
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€285.20/ pieceexcl. VAT

€345.09incl. VAT

Estimated delivery date - 16/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7542FS
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
109 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Mounting flange 2
F05
Bore
Reduced bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
Graphite
Material connection piece
ASTM A351 CF8M
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
99 bar
Fire safe
Yes
DN
1.1/4" (32)
Full bore
No
d
25 mm
L
109 mm
H
97 mm
M
190 mm
Weight
2 kg