ECON®

ECON® Ball valve Type: 7444ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR850 1000 PSI WOG Internal thread (BSPP) 4" (100)

  • ERIKS:12533490
  • Manufacturer:8716901084774
Image 1
Image 2
Image 1
Image 2
Video 3
Mounted pneumatically operated 2-way ball valve consisting of: Three-piece Econ® ball valve (type: 7444) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list

€2,326.45/ pieceexcl. VAT

€2,815.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7444ES
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
4" (100)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
240 mm
Actuator
Pneumatic operated
Operating principle
Single acting, spring closing
Type coding actuator
SR850
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
Aluminium
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
68 bar
DN
4" (100)
d
100 mm
L
240 mm
H
361 mm
Weight
44.3 kg