ECON®

ECON® Ball valve Type: 74442 Stainless steel/TFM 4215/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • ERIKS:12715031
  • Manufacturer:8716901042002
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€72.96/ pieceexcl. VAT

€88.28incl. VAT

76 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
74442
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F04
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
TFM 4215
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
205 °C
Maximum pressure difference at 20 °C
63 bar
Maximum operating pressure
63 bar
DN
1/2" (15)
d
15 mm
L
75 mm
H
72 mm
M
147 mm
Weight
0.7 kg