ECON®

ECON® Ball valve Type: 7442FS Stainless steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:13559686
  • Manufacturer:8716901107268
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€364.80/ pieceexcl. VAT

€441.41incl. VAT

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7442FS
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
118 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Mounting flange 2
F05
Bore
Full bore
With locking device
No
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
Graphite
Material connection piece
ASTM A351 CF8M
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
220 °C
Maximum operating pressure
80 bar
Fire safe
Yes
DN
1.1/4" (32)
Full bore
Yes
d
31.8 mm
L
118 mm
H
103 mm
M
190 mm
Weight
3 kg