ECON®

ECON® Ball valve Type: 7424 Steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • ERIKS:13467662
  • Manufacturer:8716901191793
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€68.32/ pieceexcl. VAT

€82.67incl. VAT

Estimated delivery date - 15/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7424
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
1.0619
Surface protection
Chemical blackened
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
80 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F05
Bore
Full bore
With locking device
Yes
Material ball
1.4301
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
205 °C
DN
3/4" (20)
d
20 mm
L
80 mm
H
79 mm
M
147 mm
Weight
0.9 kg