ECON®

ECON® Ball valve Type: 7383FS Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1.1/2" (40)

  • ERIKS:14449833
  • Manufacturer:8716901134028
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€364.00/ pieceexcl. VAT

€440.44incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7383FS
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1.1/2" (40)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
Manufacturer standard
Face to Face length
65 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Full bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
20 bar
Fire safe
Yes
DN
1.1/2" (40)
d
38 mm
L
65 mm
H
117 mm
M
202 mm
Weight
4.9 kg