





€808.80/ pieceexcl. VAT
€978.65incl. VAT
Estimated delivery date - 24/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7343 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Acrylic polyurethane |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 120 mm |
Manual operation | Handle |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Bore | Full bore |
With locking device | Yes |
Material ball | 1.4308 |
Seat material | TFM 1600 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Weight | 14.5 kg |