ECON®

ECON® Ball valve Type: 7289ED Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting DA850 PN16 Flange DN200

  • ERIKS:12533574
  • Manufacturer:8716901229366
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€6,829.75/ pieceexcl. VAT

€8,264.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289ED
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
400 mm
Actuator
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA850
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
Aluminium
Maximum pressure difference at 20 °C
16 bar
Fire safe
Yes
DN
DN200
Pressure class
PN16
d
200 mm
L
400 mm
H
473.5 mm
Weight
143.9 kg