ECON®

ECON® Ball valve Type: 7288 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80

  • ERIKS:13641976
  • Manufacturer:8716901105998
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,407.20/ pieceexcl. VAT

€1,702.71incl. VAT

66 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7288
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
310 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
1.4301
Fire safe
Yes
DN
DN80
d
76 mm
L
310 mm
H
160 mm
M
265 mm