ECON®

ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1.1/2'' (40)

  • ERIKS:13291169
  • Manufacturer:8716901056771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€366.00/ pieceexcl. VAT

€442.86incl. VAT

144 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7285
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
1.1/2" (40)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 18
Face to Face length
165 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Bore
Full bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
20 bar
Fire safe
Yes
DN
1.1/2" (40)
d
38 mm
L
165 mm
H
111 mm
M
194 mm
Weight
5.9 kg