ECON®

ECON® Ball valve Type: 7249ES Steel/TFM 1600/FPM (FKM) Full bore Fire safe Pneumatic operated Single acting, spring closing SR1200 PN16 Flange DN125

  • ERIKS:12533553
  • Manufacturer:8716901087980
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€3,380.45/ pieceexcl. VAT

€4,090.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249ES
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
325 mm
Actuator
Pneumatic operated
Operating principle
Single acting, spring closing
Type coding actuator
SR1200
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
15 bar
Fire safe
Yes
DN
DN125
Pressure class
PN16
d
125 mm
L
325 mm
H
432 mm
Weight
94.3 kg