ECON®

ECON® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN32

  • ERIKS:12576525
  • Manufacturer:8716901087782
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,009.80/ pieceexcl. VAT

€1,221.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249EE
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
130 mm
Actuator
Electric operated
Type coding actuator
ELA60
Brand actuator
ECON
Supply voltage
230V AC
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
37 bar
Fire safe
Yes
DN
DN32
Pressure class
PN40
d
32 mm
L
130 mm
H
203 mm
Weight
8.5 kg