ECON®

ECON® Ball valve Type: 72491 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle PN16 Flange DN80

  • ERIKS:13290693
  • Manufacturer:8716901080783
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€952.00/ pieceexcl. VAT

€1,151.92incl. VAT

Estimated delivery date - 13/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
72491
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
180 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Bore
Full bore
With locking device
Yes
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
Kalrez 6375
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
16 bar
Fire safe
Yes
DN
DN80
Pressure class
PN16
d
76 mm
L
180 mm
H
160 mm
M
265 mm
Weight
17.7 kg