ECON®

ECON® Ball valve Type: 7249 Steel/TFM 4215/FPM (FKM) Full bore Fire safe Bare stem PN16 Flange DN200

  • ERIKS:14463281
  • Manufacturer:8716901136190
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,768.00/ pieceexcl. VAT

€5,769.28incl. VAT

Estimated delivery date - 18/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7249
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
400 mm
Manual operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Bore
Full bore
With locking device
No
Material ball
1.4308
Seat material
TFM 4215
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
16 bar
Fire safe
Yes
DN
DN200
Pressure class
PN16
d
200 mm
L
400 mm
H
280 mm
Weight
127 kg