ECON®

ECON® Ball valve Type: 72451 Steel/TFM 1600/Kalrez 6375 Full bore Fire safe Handle Class 150 Flange 3/4" (20)

  • ERIKS:13291113
  • Manufacturer:8716901080585
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€210.00/ pieceexcl. VAT

€254.10incl. VAT

Estimated delivery date - 13/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
72451
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Acrylic polyurethane
Nominal inner diameter
3/4" (20)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 18
Face to Face length
117 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F05
Bore
Full bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TFM 1600
Spindle material
ASTM A276 316
Primary spindle seal material
PTFE
Secondary spindle seal material
Kalrez 6375
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
20 bar
Fire safe
Yes
DN
3/4" (20)
d
20 mm
L
117 mm
H
84 mm
M
145 mm
Weight
2.2 kg