ECON®

ECON® Ball valve Type: 3185V Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:12578393
  • Manufacturer:8716901188960
Image 1
Image 2
Image 1
Image 2
Save to list

€55.80/ pieceexcl. VAT

€67.52incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3185V
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Pressure rating
PN40
Face to Face norm
DIN 3202 M3
Face to Face length
110 mm
Manual operation
Handle
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE
Spindle material
Brass
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Actuator material
Steel, galvanized
DN
1.1/4" (32)
d
32 mm
L
110 mm
H
69 mm
M
135 mm
Weight
1.18 kg