ECON®

ECON® Ball valve Type: 1607NPT Brass/PTFE/FPM (FKM) Full bore Handle PN40 Internal thread (NPT) 1" (25)

  • ERIKS:12439167
  • Manufacturer:8716901000644
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€40.80/ pieceexcl. VAT

€49.37incl. VAT

75 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1607NPT
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1" (25)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
PN40
Face to Face norm
Manufacturer standard
Face to Face length
77.5 mm
Manual operation
Handle
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE
Spindle material
Brass
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Actuator material
Steel, galvanized
DN
1" (25)
d
25 mm
L
77.5 mm
H
51.5 mm
M
105 mm
Weight
0.49 kg