ECON®

ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1/2" (15)

  • ERIKS:12439157
  • Manufacturer:8716901000545
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€57.36/ pieceexcl. VAT

€69.41incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1607ISO
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 7/1 Rp
Pressure rating
PN40
Face to Face norm
Manufacturer standard
Face to Face length
75 mm
Manual operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE
Spindle material
Brass
Primary spindle seal material
PTFE
Secondary spindle seal material
HNBR
Body seal
PTFE
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
130 °C
DN
1/2" (15)
d
15 mm
L
75 mm
H
38 mm
Weight
0.22 kg