






€328.10/ pieceexcl. VAT
€397.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607ED |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN25 |
Face to Face norm | Manufacturer standard |
Face to Face length | 120 mm |
Actuator | Pneumatic operated |
Operating principle | Double acting |
Type coding actuator | DA40 |
Brand actuator | ECON |
Top flange standard | ISO 5211 Direct Mount |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Tertiary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 130 °C |
Fire safe | No |
DN | 1.1/2" (40) |
d | 40 mm |
L | 120 mm |
H | 176.5 mm |
Weight | 3.26 kg |