





€14.80/ pieceexcl. VAT
€17.91incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1602 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN30 |
Face to Face norm | Manufacturer standard |
Face to Face length | 48 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Actuator material | Steel, galvanized |
DN | 1/2" (15) |
d | 15 mm |
L | 48 mm |
H | 39.5 mm |
M | 90 mm |
Weight | 0.17 kg |