ECON®

ECON® 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore T-wrench PN40 Flange DN65

  • ERIKS:13486960
  • Manufacturer:8716901129819
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€3,752.00/ pieceexcl. VAT

€4,539.92incl. VAT

11 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7291
Norm
EN (DIN)
Construction type
4-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN40
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Ball bore
X-bore
Angular rotation
90 °
Bore
Full bore
With locking device
No
Material ball
1.4408
Seat material
TFM 4215
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Actuator material
Steel, galvanized
DN
DN65
d
63 mm
L
290 mm
H
155 mm
M
265 mm
Weight
31.7 kg