ECON®

ECON® 3-Way ball valve Type: 7760 Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25)

  • ERIKS:11814720
  • Manufacturer:8716901109194
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€232.00/ pieceexcl. VAT

€280.72incl. VAT

58 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7760
Norm
ASME
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1" (25)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
1000 PSI WOG
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Mounting flange 2
F05
Ball bore
L-bore
Angular rotation
90 °
Bore
Reduced bore
With locking device
Yes
Material ball
1.4408
Seat material
RPTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
63 bar
Maximum operating pressure
63 bar
DN
1" (25)
d
20 mm
L
108 mm
H
87 mm
M
176.5 mm
Weight
1.92 kg