ECON®

ECON® 3-Way ball valve Type: 7291 Stainless steel/TFM 1600/FPM (FKM) Full bore L-bore T-wrench PN16 Flange DN100

  • ERIKS:11814271
  • Manufacturer:8716901153029
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€5,920.00/ pieceexcl. VAT

€7,163.20incl. VAT

47 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7291
Norm
EN (DIN)
Construction type
3-way
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Ball bore
L-bore
Angular rotation
90 °
Bore
Full bore
With locking device
No
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Actuator material
Steel, galvanized
DN
DN100
d
99 mm
L
355 mm
H
214 mm
M
400 mm
Weight
64.4 kg