





€775.60/ pieceexcl. VAT
€938.48incl. VAT
11 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7291 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN40 |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F04 |
Mounting flange 2 | F05 |
Ball bore | L-bore |
Angular rotation | 90 ° |
Bore | Full bore |
With locking device | Yes |
Material ball | 1.4408 |
Seat material | TFM 1600 |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | PTFE |
Actuator material | 1.4301 |
DN | DN25 |
d | 25 mm |
L | 180 mm |
H | 104 mm |
M | 175 mm |
Weight | 8.7 kg |