ECON®

ECON® 3-Way ball valve Type: 7281 Steel/TFM 1600/FPM (FKM) Full bore L-bore Handle PN40 Flange DN40

  • ERIKS:11814223
  • Manufacturer:8716901150271
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€1,223.20/ pieceexcl. VAT

€1,480.07incl. VAT

26 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7281
Norm
EN (DIN)
Construction type
3-way
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN40
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Ball bore
L-bore
Angular rotation
90 °
Bore
Full bore
With locking device
Yes
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Actuator material
1.4301
DN
DN40
d
38 mm
L
212 mm
H
120.5 mm
M
200 mm
Weight
14.4 kg