ECON®

ECON® 3-Way ball valve Type: 7281 Steel/TFM 1600/FPM (FKM) Full bore L-bore Handle PN40 Flange DN32

  • ERIKS:11814222
  • Manufacturer:8716901150264
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€868.80/ pieceexcl. VAT

€1,051.25incl. VAT

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7281
Norm
EN (DIN)
Construction type
3-way
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN40
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Ball bore
L-bore
Angular rotation
90 °
Bore
Full bore
With locking device
Yes
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Actuator material
1.4301
DN
DN32
d
32 mm
L
190 mm
H
111.5 mm
M
175 mm
Weight
11 kg