

€201.72/ pieceexcl. VAT
€244.08incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-55 mm |
Maximum bore | 55 mm |
Hub length | 112 mm |
Continuous rated torque | 300 Nm |
Outer Diameter | 118 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 30 |
A | 118 mm |
B | 112 mm |
E | 2 mm |
L | 55 mm |
M | 29 mm |
N | 90 mm |
€56.76/ pieceexcl. VAT
€68.68incl. VAT
Estimated delivery date - 26/11/2026