

€550.86/ pieceexcl. VAT
€666.54incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-90 mm |
Maximum bore | 90 mm |
Hub length | 182 mm |
Continuous rated torque | 2000 Nm |
Outer Diameter | 200 mm |
Max. Speed | 3,400 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 200 |
A | 200 mm |
B | 182 mm |
E | 2 mm |
L | 90 mm |
M | 49 mm |
N | 148 mm |
€7.50/ pieceexcl. VAT
€9.07incl. VAT
Estimated delivery date - 27/11/2026