

€125.55/ pieceexcl. VAT
€151.92incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOFLEX |
Type | Coupling |
Bore range (min./max.) | 0-38 mm |
Maximum bore | 38 mm |
Hub length | 78 mm |
Continuous rated torque | 90 Nm |
Outer Diameter | 87 mm |
Max. Speed | 5,000 rpm |
Material | Cast iron |
Material class | EN-GJL-250 |
Version | Unbored |
Size | 10 |
A | 87 mm |
B | 78 mm |
E | 2 mm |
L | 38 mm |
M | 19.5 mm |
N | 62 mm |
€37.10/ pieceexcl. VAT
€44.89incl. VAT
Estimated delivery date - 26/11/2026