E-COLL

E-COLL V-belt spray 400ml

  • ERIKS:12970753
  • Manufacturer:4317784243483
Image 1
Image 2
Image 1
Image 2
Fan belt spray

•     Product description
Extreme performance-enhancement (up to 50 % more belt traction).
High adhesion (against belt-slippage and belt-whistling), increases service life.
•    Application areas
Universal usage for all wedge-, round-, cog- and flat belts on fans, engines, compressors, pumps, ventilators, mills etc.
•     Technical characteristics
Temperature resistant: to +80 °C.
Dries at 20 °C in 10 minutes.

Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
400 ml