E-COLL

E-COLL Underbody protective spray 500ml

  • ERIKS:12740346
  • Manufacturer:4317784341684
Image 1
Underbody coating spray

Design: Thixotropic, with a very high proportion of rubber. Temperature resistance from -20 °C to +70 °C. Adhesive, durable elasticity, cold-resistant and good corrosion protection. The dried film is lightly textured and has high abrasion resistance. Dust-dry after about 2 hours.

Application: For surface finish on metal, wood, cement, masonry, enamel, sheet and lots more. Ideal for use in the automotive sector as a reliable protection against stone chips on spoilers, sills, doors and rear aprons. Also suitable as waterproofing and sealing spray for gutters, heating pipes, vent pipes, sewage and drainage pipes, trucks and caravans, roofs, walls, boats and lots more.
Save to list

€16.93/ pieceexcl. VAT

€20.49incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.5 l
Packaging
Syringe