E-COLL

E-COLL Turpentine substitute can 1l

  • ERIKS:23429958
  • Manufacturer:4317784349321
Image 1
Turpentine substitute

Design: Petroleum product.

Application: Thinner and cleaning agent for painters and decorators, and the handyman. Ideally suited for cleaning parquet and linoleum floors and as a cleaning agent for equipment such as brushes and lots more. For thinning oil, resin and coating varnishes due to the slow evaporation. Can be used for painting, rolling, dipping and spraying. Also suitable for wood and stone floors, glass and textiles.

Note: Not permitted for use as a propellant, heating fuel or lubricant. Flammable liquid category 2, specific target organ toxicity (single exposure) category 3, aspiration hazard category 1.

Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
1 l
Packaging
Sheet metal