E-COLL

E-COLL Stainless steel spray spray can 400 ml

  • ERIKS:23429920
  • Manufacturer:4317784349123
Image 1
Stainless steel spray

Design: Temperature resistant up to +300 °C, with high chemical resistance.

Application: Stainless steel primer for metallic substrates, protects against rust and is resistant to abrasion. For repairing damaged stainless steel parts.

Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Colour
Anthracite
Volume
400 ml
Packaging
Syringe