E-COLL

E-COLL Stainless steel cleaner NSF-A7, 400ml

  • ERIKS:12970751
  • Manufacturer:4317784464901
Image 1
NSF-A7 E-COLL Stainless steel cleaner

•    Product description
Cares for, cleans and protects stainless steel surfaces. Effortlessly treats surfaces without scrubbing. Easy and very economical to use. The protective film left means water drips off.
•    Application areas
The product is suitable for use in all food industry businesses, e.g. large bakeries, large kitchens, meat processing industries etc. and removes powerful contaminants such as fat residues. Do not use on hot surfaces.
•    Technical characteristics
These surfactant stainless steel cleaners have grade A7 NSF-approval.

Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Series
NSF-A7
Packaging
Syringe
Volume
0.4 l