E-COLL

E-COLL Stainl. steel cleaner andcare spray spray can 400 ml

  • ERIKS:23429953
  • Manufacturer:4317784305655
Image 1
Stainless steel cleaner and care spray

Design: silicon-free.

Application: For caring for, cleaning, protecting and reducing finger prints on stainless steel surfaces. Effortlessly treats surfaces without scrubbing. Easy to use and economical in use. The protective film left means water drips off. Cleans large surfaces without streaking. For stainless steel surfaces on dishwashers, countertops, cabinets, shelves, thermo carts, convection ovens, wall coverings and lots more.

Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Packaging
Syringe
Volume
0.4 l