E-COLL

E-COLL Special Vaseline tube 80ml white

  • ERIKS:23429940
  • Manufacturer:4317784349000
Image 1
Image 2
Image 1
Image 2
Special Vaseline

Design: Acid and non-toxic, highly refined and long astringent. The dropping point is approx. +55 °C (DIN ISO 2176), the freezing point is approx. +50 °C (ISO 2207).

Application: As a separating agent and rust protection. For lubrication, preservation, sealing, insulation and care of leather.

Save to list

€6.89/ pieceexcl. VAT

€8.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.08 l
Colour
White