E-COLL

E-COLL Silicone spray NSF-H1, 400ml

  • ERIKS:12326925
  • Manufacturer:4317784464888
Image 1
E-COLL Silicon spray with NSF-H1 registration

• Product description For the foodstuffs industry. Ideal lubricating and separating agent, as well as being protection and maintenance for synthetics, rubber and metal. Specially developed for the foodstuffs industry. • Application areas Synthetic parts (e.g. bumpers, protective trims etc.) achieve a high gloss finish and are non-shattering. Rubber parts are maintained, neither become brittle, freeze nor stick. Impregnates folding and convertible roofs. Anti-static effect. Protects electrical contacts from humidity. Greases sunroofs and seat tracks, safety belt rollers etc. Prevents creaking and squeaking, particularly for contact between different materials (e.g. metal against plastic). Serves as an assembly aid, e.g. with hosepipe connections. As a mould-release agent, multi-purpose usage, including bicycle care. • Technical characteristics Temperature resistance: up to +250 °C.

Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 02/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
E-COLL
Volume
0.4 l
Packaging
Syringe